Shop All Utility Carts
Little Giant
Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb
Mfr # GH-2436-8PHK-FL
Zoro # G4873517
original price:
$770.99
26% off
new price: $566.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Load Capacity 5000 lb
- Wheel Type 8" Phenolic Kingpinless Casters
Product Information
- Brand Little Giant
- MFR # GH-2436-8PHK-FL
- Zoro # G4873517
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Top Shelf Height | 36 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Load Capacity | 5000 lb |
Item | Heavy-Duty Shelf Truck,5000 lb.,24 x 36" |
Wheel Type | 8" Phenolic Kingpinless Casters |
Number of Shelves | 2 |
Includes | Floor Lock to Stop Unwanted Movement |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Distance Between Shelves | 23 in |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Non-Marking | No |
Finish | Powder Coated |
Gauge | 12 |
Caster Material | Phenolic |
Utility Cart Item | Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model |
Cart Shelf Style | Flush |
Utility Cart Shelf Style | Flush |
Description
Heavy-Duty Shelf Truck,5000 lb.,24 x 36 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 23 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strike Pin (D130)
- DAYTON Polyurethane Caster, 5 In (PUC-855)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- DAYTON Hook with Latch 800 lb. (EC-86A)
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- Little Giant Utility & Storage Carts