Shop All Hand Trucks
Little Giant
Hand Truck, Dual, 8" Rubber Wheel, 800 lb.
Mfr # T-320-8S
Zoro # G5521769
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49"
- Material Steel
- Wheel Type Solid Rubber
- Wheel Diameter 8"
Product Information
- Brand Little Giant
- MFR # T-320-8S
- Zoro # G5521769
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49" |
Wheel Diameter | 8" |
Details
Material | Steel |
Item | Hand Truck,Dual,8" Rubber Wheel,800 lb. |
Wheel Type | Solid Rubber |
Description
Hand Truck,Dual,8 In. Rubber Wheel,800 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- DAYTON Cable, 5/32 in., 50 ft., 7 x 19, Steel (33RH71)
- ZORO SELECT Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR (8E226)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-360-10P)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- DAYTON General Purpose Hand Truck, 400 lb. (3W154)
- Little Giant Hand Trucks & Dollies