Shop All Hand Trucks
Little Giant
Hand Truck, 800 lb., Dual, Overall Height: 48"
Mfr # TF2208S
Zoro # G3913548
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Product Information
- Brand Little Giant
- MFR # TF2208S
- Zoro # G3913548
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 8" |
Details
Material | Steel |
Color | Green |
Load Capacity | 800 lb |
Item | Hand Truck |
Wheel Type | Solid Rubber |
Hand Truck Handle Type | Dual Handle |
Finish | Powder Coated |
Includes | Patented Foot Lever Assist, Reinforced Nose Plate, Interchangeable inD in Axle |
Description
Hand Truck, Load Capacity 800 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 10 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rails - 6" Roller Centers (10FT-19GSR-27-6)
- MAZZELLA Crosby S-4320 Latch Kit 15T Carbon 22T Alloy Hook, 5.18"L X 1.66"W (1096704)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019196)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Material: Steel (TF22010P)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- LITTLE GIANT Hand Truck, Dual Handle, Cap 800 Lb (T36210)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Solid Tires (DC36080S)
- Little Giant Hand Trucks