Shop All Hand Trucks
Little Giant
Hand Truck, 800 lb., Dual, Material: Steel
Mfr # TF22010P
Zoro # G3913478
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Product Information
- Brand Little Giant
- MFR # TF22010P
- Zoro # G3913478
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 10" |
Details
Material | Steel |
Color | Green |
Load Capacity | 800 lb |
Item | Hand Truck |
Wheel Type | Full Pneumatic |
Hand Truck Handle Type | Dual Handle |
Finish | Powder Coated |
Includes | Patented Foot Lever Assist, Reinforced Nose Plate, Interchangeable inD in Axle |
Description
Hand Truck, Load Capacity 800 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 770 lb (LK-ALST 125K-1)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE2801DTX4)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- LIFT-RITE Lift-Rite - Big Joe GWK-LRP-CK LRP 5000 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-LRP-CK)
- Little Giant Hand Trucks & Dollies