Shop All Hand Trucks
Little Giant
General Purpose Hand Truck, 800 lb.
Mfr # T3648S
Zoro # G3913380
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 47"
- Material Steel
- Load Capacity 800 lb
Product Information
- Brand Little Giant
- MFR # T3648S
- Zoro # G3913380
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Load Capacity | 800 lb |
Item | Hand Truck |
Description
Hand Truck, Load Capacity 800 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Gen5 Control Box Plate (100840GT)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- SERVICE CASTER SCC - 3" Soft Rubber Wheel Only - 3/8" Bore - 175 lbs Capacity (SCC-SRS314)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 8" Solid Rubber (T2408S)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle (T-360-10FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- Little Giant Hand Trucks & Dollies