Shop All Hand Trucks
Little Giant
Gas Cylinder Hand Truck, 10" Solid Rubber, Folding Foot Kick
Mfr # TWFF4010
Zoro # G2014856
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # TWFF4010
- Zoro # G2014856
- Country of Origin United States
- Category Hand Trucks
Description
- 800 lbs. Capacity
- 1.05" O.D. tubing for strength
- Nose plate is 8"D x 14"W
- 10" Solid Rubber Wheels
- Overall Height: 47"
- Safety chains for securing cylinder to truck
- Continuous Handle
- Folding Footkick
- 1.05" O.D. tubing for strength
- Nose plate is 8"D x 14"W
- 10" Solid Rubber Wheels
- Overall Height: 47"
- Safety chains for securing cylinder to truck
- Continuous Handle
- Folding Footkick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- PEERLESS CHAIN 1/4 BBB 141'/PAIL HDG, 411140402 (411140402)
- QUICK PRODUCTS Quick Products QP-SJA 1/2" Scissor Jack Adapter (QP-SJA)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Material: Steel (TF22010P)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- Little Giant Hand Trucks & Dollies