Shop All Spill Containment Accessories
Little Giant
Four Drum Spill Platfrm Cart, 15-1/2in H.
Mfr # SSB-5151-6PY-FL
Zoro # G2217769
product price: $1,233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Key Features
- Outside Dia. 51 in
- Spill Containment Load Capacity 3,000 lb
- Drain Included No
- Material Steel
- Spill Capacity 66 gal
Product Information
- Brand Little Giant
- MFR # SSB-5151-6PY-FL
- Zoro # G2217769
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 51 in |
Height | 15 1/2 in |
Width | 51 in |
Length | 51 in |
Platform Length | 55 in |
Overall Height | 15 1/2 in |
Platform Width | 51 in |
Platform Size | 51 in W x 55 in L x 14 in H |
Platform Height | 14 in |
Description
Drum Spill Control Cart, Cart Material Steel, Color Black, Gray, Composition Cart Material Steel, Platform Material: Steel, Grate Material: Steel, Features The Floor Lock Helps Prevents unwanted Movement Once The Cart Is In Position, For Number of 55 gal. Drums 4, For Use With Standard Fork No, Grate Material Steel, Includes (2) Swivel, (2) Rigid 6 in x 2 in Polyurethane Casters, Removable Pipe With Cross Braces, Includes Drain No, Includes Floor Lock Yes, Indoor/Outdoor Use Indoor
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- C.H. HANSON Tape Barrcd Danger 200' (15007)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black (516-1014)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 15-1/2 In H (SSB-5125-6PYBK)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-65-HV)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet WOD 83" L x 34.5" W x 8.75" H (PAK213-WOD)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- Little Giant Spill Control Supplies