Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb
Mfr # 2G30606PHBK
Zoro # G3912288
product price: $553.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Length 65 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # 2G30606PHBK
- Zoro # G3912288
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Length | 65 1/2 in |
Overall Width | 30 in |
Top Shelf Height | 36 in |
Shelf Width | 30 in |
Shelf Length | 60 in |
Shelf LxW | 60 in x 30 in |
Description
Flat Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 25 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake Disc (GGS_57061)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 11 ft L, 4 in W, Polyester, Yellow (EE2804DTX11)
- COTTERMAN 15 ft 8 in Fixed Ladder, Steel, 13 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F13W C1)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- WESCO Wesco Industrial 270493 Cart Plastic Flat Top 25.5 x 34 in. (WSC-270493)
- Little Giant Utility Carts