Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb
Mfr # LGL24486PY
Zoro # G3912507
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Length 53 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # LGL24486PY
- Zoro # G3912507
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Top Shelf Height | 36 in |
Shelf LxW | 48 in x 24 in |
Description
Flat Handle Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- CLINTON Rainforest Parrot, Yellow, Laminate Foot Stool (10-R)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H11)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG1824BRK)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- Little Giant Utility Carts