Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 48" W, 24" D
Mfr # MT1-2448-42
Zoro # G0473229
product price: $293.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Little Giant
- MFR # MT1-2448-42
- Zoro # G0473229
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 42 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Work Surface Depth | 24 in |
Overall Fixed Height | 42 in |
Work Surface Width | 48 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 42 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 AN0 8)
- AKRO-MILS Storage Cabinet with 44 Drawers, Polystyrene, 15.8" H x 6.4" D (AKM10144)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 24x48x63 (A456PW)
- LUXOR Industrial Workbench (DTWS001)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- Little Giant Work Tables