Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 30" W, 28" D
Mfr # MTH1-2830-30
Zoro # G7549123
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Product Information
- Brand Little Giant
- MFR # MTH1-2830-30
- Zoro # G7549123
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 28 in |
Height | 30 in |
Overall Height | 30 in |
Overall Width | 30 in |
Overall Depth | 28 in |
Work Surface Width | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Work Surface Depth | 28 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 28 in, Overall Fixed Height 30 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Ivory, 11 5/8 in L (QSB109IV)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPH6)
- TAPCO Traffic Barrel Hoist, 36in (142339)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- Little Giant Work Tables