Shop All Panel & Sheet Carts
Little Giant
Double Sided Louvered Panel Cart, 30" x 36" Deck
Mfr # ILP6PYFL
Zoro # G2016229
product price: $843.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # ILP6PYFL
- Zoro # G2016229
- Country of Origin United States
- Category Panel & Sheet Carts
Description
This all-welded, heavy gauge cart features double sided louvered panels making it an ideal solution for your tool and small parts storage needs. The cart rolls smoothly on 2 swivel and 2 rigid 6" x 2" non-marking polyurethane wheels. The floor lock can be activated to securely lock the cart in place once at your destination. A tubular steel handle allows a comfortable grip for the operator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (61009)
- GUNK Strap Tie Down Rubber 22In (R722B)
- EXTREME MAX Extreme Max 5001.5775 Heavy-Duty Rubber Wheel Chock with Eyebolt (5001.5775)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3845US)
- Little Giant Platform & Panel Trucks