Shop All Utility Carts
Little Giant
Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb
Mfr # 3DS1830X3-5PY
Zoro # G4874978
original price:
$493.41
12% off
new price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 35 1/2 in
- Overall Width 18 in
- Material Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # 3DS1830X3-5PY
- Zoro # G4874978
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 35 1/2 in |
Overall Width | 18 in |
Shelf Length | 30 in |
Shelf Width | 18 in |
Caster Dia. | 5" |
Top Shelf Height | 35 in |
Shelf LxW | 30 in x 18 in |
Description
Deep Shelf Truck,3 In.,1200 lb.,18 x 30 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 35 1/2 in, Overall Width 18 in, Number of Shelves 3, Distance Between Shelves 10 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 6 in W, Polyester, Yellow (EE1606DFX5)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-502 A2 C6 P5)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Double-Sided (FRAME ONLY) (AFS36406PY)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (3ERLG-3048-BRK)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- VOLLRATH 33 in x 16 13/16 in 3-Tier Black Utility Cart (97006)
- Little Giant Utility & Storage Carts