Shop All Cabinet Shelves
Little Giant
Cabinet Shelves, 61InW x 27InD x 78InH
Mfr # SLC-2-2460
Zoro # G3463120
product price: $1,809.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Overall Depth 27 in
- Overall Width 61 in
- Finish Powder Coated
- Color Gray
Product Information
- Brand Little Giant
- MFR # SLC-2-2460
- Zoro # G3463120
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 27 in |
Overall Width | 61 in |
Overall Height | 78 in |
Description
Bulk Storage Locker, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Slide Latch, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 in, Overall Height 78 in, Overall Width 61 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View WS1236 Aluminum Wall Mount Shelf - 12 x 12 x 36 in. (WS1236)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, PK10 (GPPA57GK-V)
- LEWISBINS LEWISBins Divider Box DC2070 16-1/2" x 10-7/8" x 7", Gray (DC2070 Grey)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- Little Giant Cabinet Shelves