Shop All Workbenches
Little Giant
Butcher Block Top Tables, 72" W, 32" to 35" Height, 2000 lb.
Mfr # WTS-3672-LL
Zoro # G5521218
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,245.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Top Tables
- Load Capacity 2000 lb.
- Width 72"
- Depth 36"
- Height 32" to 35"
Product Information
- Brand Little Giant
- MFR # WTS-3672-LL
- Zoro # G5521218
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 32" to 35" |
Details
Item | Butcher Block Top Tables |
Workbench/Work Table Type | Top Tables |
Load Capacity | 2000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Catalyzed Varnish |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Butcher Block Table,36x72,Leg Levelers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- EAGLE MFG Lid, Screw On (1690L)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- BETA 2m Long Workbench - Grey (055000171)
- Little Giant Workbenches