Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard
Mfr # MB32D2448FLPB
Zoro # G2014147
product price: $1,143.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Includes 2 Doors, Center Shelf, Steel Top, Pegboard
- Features 2 Doors, Center Shelf, Steel Top, Pegboard
Product Information
- Brand Little Giant
- MFR # MB32D2448FLPB
- Zoro # G2014147
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | 2 Doors, Center Shelf, Steel Top, Pegboard |
Features | 2 Doors, Center Shelf, Steel Top, Pegboard |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Locking Doors
- Pegboard Panel
- Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 30 ft. Tape Measure, 1" Blade (SL2830)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- KESON Fiberglass Tape Refill, 50 Ft, Engineers (RF-10-50)
- FISKARS NXT Boxed MultiTool (30-001364)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Blue, 27" W x 18" D x 58" H (7CY27)
- SUNEX Rolling Tool Cabinet, Red, Steel (8045)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- Little Giant Tool Chests & Cabinets