Shop All Utility Carts
Little Giant
Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H
Mfr # ERBST24486PH
Zoro # G3600849
product price: $426.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$426.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Length 48"
- Overall Width 24"
- Load Capacity 3000 lb
Product Information
- Brand Little Giant
- MFR # ERBST24486PH
- Zoro # G3600849
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34" |
Overall Length | 48" |
Overall Width | 24" |
Details
Load Capacity | 3000 lb |
Item | Bar Cradle Truck |
Description
Bar Cradle Truck,3000 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- Little Giant Utility Carts