Shop All A-Frame Carts
Little Giant
A-Frame Truck, Single-Sided, 40x24
Mfr # AFS-2440-6PH
Zoro # G3498400
product price: $392.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Length 24 in
- Overall Width 40 in
- Color Gray
- Load Capacity 2,000 lb
Product Information
- Brand Little Giant
- MFR # AFS-2440-6PH
- Zoro # G3498400
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 67 in |
Overall Length | 24 in |
Overall Width | 40 in |
Deck Height | 9-1/4 in |
Deck Width | 24 in |
Deck Length | 40 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Caster Mounting Height | 7 1/2 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 24 in x 40 in x 67 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Description
Customizable Large Bin-Tray Cart with Slotted A-Frame, Load Capacity 2,000 lb, Includes Bins No, Cart Color Silver, Finish Powder Coated, Frame Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Podium Ladder, Type IA, 12 ft (PD6212)
- PEERLESS Chain, Plumber, Flat, 100 ft., 35 lb. (7651012)
- PRO-GRADE TOOLS Saw Blades, Coping, 5 pcs. (31962)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 60" (AF2460-2R)
- LITTLE GIANT A-Frame Truck, 2-Sided, 60x24, w/Pegboard (AFPB24605PY)
- LITTLE GIANT Mobile Pegboard A-Frame, Double, 24x48x60" (AFPB2S2448-TL60)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFPBLP-2448-5PY)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Louver Panels, Re (F89552R)
- Little Giant A-Frame Carts