Shop All Bin Carts
Little Giant
20 in D x 45 1/2 in 32 in W
Mfr # MS4-1532-6PH
Zoro # G9871425
original price:
$970.56
15% off
new price: $815.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Depth 20 in
- Overall Height 45 1/2 in
- Color Gray
- Number of Shelves 3
Product Information
- Brand Little Giant
- MFR # MS4-1532-6PH
- Zoro # G9871425
- UPC # 094705918609
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Width | 32 in |
Overall Depth | 20 in |
Overall Height | 45 1/2 in |
Depth | 15" |
Width | 8" |
Bin Depth | 15 in |
Bin Height | 12 1/2 in |
Bin Width | 8 in |
Compartment Width | 8 in |
Compartment Height | 12 1/2 in |
Base Height | 7 1/2 in |
Details
Color | Gray |
Number of Shelves | 3 |
Load Capacity | 2,400 lb |
Material | Steel |
Item | Mobile Bin Cart |
Finish | Powder Coated |
Gauge | 14 ga. |
Number of Compartments | 12 |
Base Type | Caster |
Whole Unit Load Capacity | 2,400 lb |
Load Capacity per Shelf | 800 lb |
Description
Mobile Bin Cart, Steel, Powder Coated, Gray, Overall Depth 20 in, Overall Height 45 1/2 in, Overall Width 32 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Base Type Caster, Number of Shelves 3, Base Height 7 1/2 in, Number of Compartments 12, Compartment Depth 15 in, Compartment Height 12 1/2 in, Compartment Width 8 in, Includes -
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q466BG3)
- ZORO SELECT Stem Caster, Light-Med. Duty, 500 lb. (416P08)
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- Little Giant Bin Carts