Shop All Industrial Storage Cabinets
Little Giant
16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H
Mfr # SL1-3048-LP
Zoro # G8591740
product price: $1,478.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 49 in
- Material Steel
- Door Type Ventilated
- Gauge 16 ga.
Product Information
- Brand Little Giant
- MFR # SL1-3048-LP
- Zoro # G8591740
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 49 in |
Overall Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Door Type | Ventilated |
Gauge | 16 ga. |
Number of Shelves | 1 |
Item | Tool Storage Locker |
Cabinet Door Type | Ventilated |
Description
Tool Storage Locker,30x48 In.,Louvered Pnl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Clear, 23 7/8 in L (QUS950CL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Lid (LID2516-8YL)
- HILLMAN 4PK 2 WD Joiner (461672)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- Little Giant Industrial Storage Cabinets