Shop All Wheelbarrows & Yard Carts
Little Giant
12 ga. Steel Garden Cart, 1200 lb.
Mfr # LGLP2436BK
Zoro # G3601390
product price: $406.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 42"
- Overall Width 24"
- Material 12 ga. Steel
- Color Gray
Product Information
- Brand Little Giant
- MFR # LGLP2436BK
- Zoro # G3601390
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Height | 35" |
Overall Length | 42" |
Overall Width | 24" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1200 lb. |
Item | Garden Cart |
Finish | Powder Coated |
Description
Garden Cart,1200 lb.,42 In. L,24 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Wellington Tall Planter - Black (5863-B)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35066 San Francisco 49Ers Avenue Street Sign (35066)
- DESIGN TOSCANO Pau Hana Hawaiian Tiki Totem Statue: Set of Two (AL91623)
- LITTLE GIANT Steel Garden Cart, 1200 lb. (LGLP24369PG)
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP24489PG)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, 2 Knobby Tires (85732)
- AMES 105CUFT HD Wheelbarrow (MP1010)
- VULCAN Contractor Wheelbarrow, 6 cuft Volume, Steel, 16 in Wheel, CushionGrip Handle (34472)
- AMES 6CUFT Poly Wheelbarrow (RP625)
- R.W. ROGERS CO Garden Cart, 600 lb., 40 In. L, 47 In. H (RWR-PRE-880G)
- Little Giant Wheelbarrows & Yard Carts