Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLLU Series, Time-Delay, 650A, 600V AC, Non-Indicating
Mfr # KLLU650.X
Zoro # G104858009
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLLU
- Speed Time-Delay
- Amps 650A
- AC Voltage Rating 600V AC
Product Information
- Brand Littelfuse
- MFR # KLLU650.X
- Zoro # G104858009
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLLU |
Speed | Time-Delay |
Amps | 650A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Bolt-On |
Equivalent Brand and Series | Littlefuse KLLU |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
VAC (V) | 600 |
VDC (V) | 300 |
Interrupting Rating | 200 kA @ 600 Vac |
Brand | LITTELFUSE |
Description
Class L Fuse, 650 A, 600V AC, 300V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- DEWALT Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A (PMC164000)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7A, 600V AC, Non-Indicating (CCMR007)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5A, 600V AC, Non-Indicating (CCMR005)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 20A, 600V AC, Non-Indicating (CCMR020)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKR005)
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- Littelfuse Fuses