Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLLU Series, Time-Delay, 2000A, 600V AC, Non-Indicating
Mfr # KLLU2000X
Zoro # G504217741
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLLU
- Speed Time-Delay
- Amps 2000A
- AC Voltage Rating 600V AC
Product Information
- Brand Littelfuse
- MFR # KLLU2000X
- Zoro # G504217741
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/4 in |
Diameter | 3-1/2 in |
Details
Class | L |
Series | KLLU |
Speed | Time-Delay |
Amps | 2000A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Bolt-On |
Equivalent Brand and Series | Littlefuse KLLU |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
Brand | LITTELFUSE |
Description
Class L Fuse, 2,000 A, 600V AC, 300V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 L x 3 1/2 in dia, Length 10 3/4 in, Diameter 3 1/2 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Stabilizer Clip, Clips Accessory, Steel (FMSBC1)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 20A, 600V AC, Non-Indicating (KLDR020)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLKR007)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (KLDR.800)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- Littelfuse UL Class Fuses