Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 200A, 700V AC, Non-Indicating
Mfr # L70QS200.V
Zoro # G706632212
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L70QS
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Product Information
- Brand Littelfuse
- MFR # L70QS200.V
- Zoro # G706632212
- UPC # 079458860269
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/32 in |
Diameter | 1-7/32 in |
Width | 1.218 in |
Details
Class | aR |
Series | L70QS |
Speed | Very Fast Acting |
Amps | 200A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 700V AC, 50kA at 700V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Series | A701P, A70QS, FWP, L70QS |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | cURus, UL Recognized |
VDC (V) | 700 |
Interrupting Rating | 200 kA @ 700 Vac |
VAC (V) | 700 |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 200 A, 700V AC, 700V DC, Nonindicating, Very Fast Acting, Body Style Bolted Style, Interrupt Rating 200k A at 700V AC, Fuse Size 5.085 in L x 1.218 in dia, Length 5 3/32 in, Width 1.218 in, Depth 1.218 in, Diameter 1 7/32 in, Equivalent Series A701P, A70QS, FWP, L70QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FLSR17.5)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 125A, 600V AC, Non-Indicating (JTD125)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 400A, 600V AC, Non-Indicating (LSRK400)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 5-6/10A, 600V AC, Indicating (AJT5-6/10N)
- Littelfuse Fuses