Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 175A, 700V AC, Non-Indicating
Mfr # L70QS175.V
Zoro # G806632211
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L70QS
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Product Information
- Brand Littelfuse
- MFR # L70QS175.V
- Zoro # G806632211
- UPC # 079458860252
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/32 in |
Diameter | 1-7/32 in |
Width | 1.218 in |
Details
Class | aR |
Series | L70QS |
Speed | Very Fast Acting |
Amps | 175A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 700V AC, 50kA at 700V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Series | A701P, A70QS, FWP, L70QS |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | cURus, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
VAC (V) | 700 |
VDC (V) | 700 |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 175 A, 700V AC, 700V DC, Nonindicating, Very Fast Acting, Body Style Bolted Style, Interrupt Rating 200k A at 700V AC, Fuse Size 5.085 in L x 1.218 in dia, Length 5 3/32 in, Width 1.218 in, Depth 1.218 in, Diameter 1 7/32 in, Equivalent Series A701P, A70QS, FWP, L70QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KLKR.750)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (KLDR010)
- Littelfuse UL Class Fuses