Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 800A, Very Fast Acting, 700V AC
Mfr # PSR031FS0800Z
Zoro # G604376942
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 800A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Product Information
- Brand Littelfuse
- MFR # PSR031FS0800Z
- Zoro # G604376942
- UPC # 079458204872
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 1 31/32 in |
Diameter | 3.34 in |
Width | 2.03 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 800A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, cURus, IEC |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 800 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 1.97 in L x 2.03 in W x 3.34 in D, Length 1 31/32 in, Width 2.03 in, Depth 3.34 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- FESTO Proximity Sensor SME-8M-ZS-24V-K-2, 5-OE (SME-8M-ZS-24V-K-2,5-OE)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- Littelfuse Fuses