Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC, Square
Mfr # PSR033FL1400Z
Zoro # G308373056
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 1400A
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 500V DC
Product Information
- Brand Littelfuse
- MFR # PSR033FL1400Z
- Zoro # G308373056
- UPC # 079458205176
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 4.21 in |
Length | 2 in |
Width | 2.89 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 1400A |
Speed | Very Fast Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 500V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Compatible Fuse Block Series | MS |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,400 A, 700V AC, 500V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 2.01 in L x 2.89 in W x 4.21 in D, Length 2 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- ABB DB200, SEP MTG KIT, TA110, LESS LUGS (DB200)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- LITTELFUSE Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC (PSR070FL0280Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 63A, Very Fast Acting, 700V AC, Square (PSR030US0063Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- Littelfuse Fuses