Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square
Mfr # PSR033US1100X
Zoro # G208447116
original price:
$172.23
3% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 1100A
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Product Information
- Brand Littelfuse
- MFR # PSR033US1100X
- Zoro # G208447116
- UPC # 079458252392
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 4.21 in |
Length | 5 11/32 in |
Width | 2.89 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 1100A |
Speed | Very Fast Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,100 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.33 in L x 2.89 in W x 4.21 in D, Length 5 11/32 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 312A 110240Vac, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 700V AC (PSR030US0550Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC (PSR033US1600X)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- Littelfuse Specialty Fuses