Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating
Mfr # LFJ600603CID
Zoro # G6873172
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series LFJ
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Number of Poles 3
Product Information
- Brand Littelfuse
- MFR # LFJ600603CID
- Zoro # G6873172
- UPC # 079458181876
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 4.72 in |
Width | 2.24 in |
Height | 3.83 in |
For Fuse Size | 2-3/8 in L x 1-1/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class J, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2 3/8 in L x 1 1/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series LFJ, Indicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 6 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.24 in, Width 4.72 in, Length 3.83 in, Spring Reinforced Clip Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- NVENT CADDY Protective Cover (LPP74718)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-3CR)
- Littelfuse Fuse Blocks & Holders