Shop All Midget Fuses
Littelfuse
Midget Fuse, KLKD Series, Fast-Acting, 5A, 600V AC, Non-Indicating
Mfr # KLKD005
Zoro # G7252082
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KLKD
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Product Information
- Brand Littelfuse
- MFR # KLKD005
- Zoro # G7252082
- UPC # 079458102024
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | KLKD |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 600V AC, 50kA at 600V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann KLM, Littelfuse KLKD, Mersen ATM |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | L600M |
DC Voltage Rating | 600V DC |
Item | Midget Fuse |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | UL Listed, CSA Certified, IEC 60269-6, VDE Certified, CE, RoHS |
Element | Single |
Equivalent Series | ATM, KLKD, KLM |
Brand | LITTELFUSE |
Description
Fuse, 5 A, 600V AC, 600V DC, Class Midget, KLKD Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 600V AC, 50kA at 600V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KLM, Littelfuse KLKD, Mersen ATM, Equivalent Series ATM, KLKD, KLM, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CE, CSA Certified, IEC 60269-6, RoHS, UL Listed, VDE Certified
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 35A, 480V AC, Non-Indicating (SLC035)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS001)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 70A, 250V AC, Non-Indicating (LNRK070)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKD001)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ001)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ010)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3/4)
- Littelfuse Fuses