Shop All Automotive Fuses
Littelfuse
Automotive Fuse, ATO Series, 3A, 32V DC
Mfr # L24-ATO3BP
Zoro # G610922645
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Length 3/4 in
- DC Voltage Rating 32V DC
- Equivalent Series ATOF, ATO Smart Glow, ATO Silver
- Equivalent Brand and Series Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver
Product Information
- Brand Littelfuse
- MFR # L24-ATO3BP
- Zoro # G610922645
- UPC # 79458033458
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 3/4 in |
Depth | 3/4 in |
Width | 0.2 in |
Details
Body Style | Blade |
DC Voltage Rating | 32V DC |
Equivalent Series | ATOF, ATO Smart Glow, ATO Silver |
Equivalent Brand and Series | Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver |
Speed | Fast-Acting |
Series | ATO |
Color Code | Violet |
Item | Automotive Fuse |
Amps | 3A |
AC Voltage Rating | 32V AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- EDISON Automotive Fuse, JDL Series, 350A, Not Rated, Non-Indicating (JDL350)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- Littelfuse Fuses