Shop All Outdoor Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Wireguard, Use With TWH Wall Pack (Discontinued)
Mfr # TWHWG U
Zoro # G0744125
This Product is Discontinued
Key Features
- For Use With 3YA69, 3YA70, 3YA71, 3YA72, 3YA73, And 3YA74
- Width 15 9/16 in
- Description/Special Features Fits Around Lens Portion Of Fixture Only, Suitable For All Twh Series Fixtures
- Match Code A
- Length 8 7/16 in
Product Information
- Brand Lithonia Lighting
- MFR # TWHWG U
- Zoro # G0744125
- UPC # 00784231174135
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Width | 15 9/16 in |
Length | 8 7/16 in |
Height | 2 3/16 in |
Details
Item | Wireguard |
For Use With | 3YA69, 3YA70, 3YA71, 3YA72, 3YA73, And 3YA74 |
Description/Special Features | Fits Around Lens Portion Of Fixture Only, Suitable For All Twh Series Fixtures |
Match Code | A |
Type | TWH Series |
Accessory Type | Wireguard |
Description
Wireguard, Length 8 7/16 in, Width 15 9/16 in, Height 2 3/16 in, For Use With 3YA69, 3YA70, 3YA71, 3YA72, 3YA73, And 3YA74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.