Shop All HID Fixture Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/C and UNS Series Fixtures (Discontinued)
Mfr # WGCUN WWGR
Zoro # G2277721
This Product is Discontinued
Key Features
- For Use With C Series, UND Series, UNS Series
- Includes Wire guard for C or UN product
- Material Steel
- Primary Color White
- Length 48"
Product Information
- Brand Lithonia Lighting
- MFR # WGCUN WWGR
- Zoro # G2277721
- UPC # 745972879031
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length | 48" |
Nominal Length | 48 in |
Overall Height | 2 1/8 in |
Overall Width | 4 3/8 in |
Overall Length | 48 in |
Details
Item | Wire Guard |
For Use With | C Series, UND Series, UNS Series |
Includes | Wire guard for C or UN product |
Material | Steel |
Primary Color | White |
Finish | Enamel |
Sub-Category | Guards |
Description/Special Features | 14 ga |
Warranty | 1 yr |
Standards | UL Listed |
Gauge | 14 ga |
Color | White |
Description
For Use With C Series, UND Series, UNS Series, 48 in Overall Length, 4 3/8 in Overall Width, 2 1/8 in Overall Height, 14 ga Gauge, Steel, Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.