Shop All HID Fixture Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/AF/PV Series Fixtures (Discontinued)
Mfr # WGAFPV11 WWGR
Zoro # G0840515
This Product is Discontinued
Key Features
- For Use With AF Series, PV Series
- Includes 11 gauge wire guard for AF or PV product
- Primary Color White
- Nominal Length 48 in
- Warranty 1 yr
Product Information
- Brand Lithonia Lighting
- MFR # WGAFPV11 WWGR
- Zoro # G0840515
- UPC # 784231512104
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Nominal Length | 48 in |
Length | 48" |
Overall Width | 13 1/2 in |
Overall Length | 47 3/4 in |
Overall Height | 2 1/4 in |
Details
Item | Wire Guard |
For Use With | AF Series, PV Series |
Includes | 11 gauge wire guard for AF or PV product |
Primary Color | White |
Warranty | 1 yr |
Sub-Category | Guards |
Material | Steel |
Description/Special Features | 11 ga, 14 in W Symmetric, Super Duty |
Standards | UL Listed |
Finish | Enamel |
Color | White |
Gauge | 11 ga |
Accessory Type | Wire Guard |
Description
For Use With AF Series, PV Series, 47 3/4 in Overall Length, 13 1/2 in Overall Width, 2 1/4 in Overall Height, 11 ga Gauge, Steel, Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.