Shop All HID Fixture Accessories
This Product is Discontinued
Lithonia Lighting
Wire Guard, F/AF, TAF, & AFP Fixtures (Discontinued)
Mfr # WGAFPV
Zoro # G3194457
This Product is Discontinued
Key Features
- Type Wire Guard
- For Use With AF Series, PV Series
- Includes Wire Guard for AF or PV product
- Nominal Length 48 in
- Height 2-1/4"
Product Information
- Brand Lithonia Lighting
- MFR # WGAFPV
- Zoro # G3194457
- UPC # 784231023990
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Nominal Length | 48 in |
Height | 2-1/4" |
Length | 48" |
Nominal Width | 13 in |
Nominal Height | 2 1/4 in |
Width | 13" |
Length (In.) | 48 |
Overall Length | 47 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 13 1/2 in |
Description
For Use With AF Series, PV Series, 47 3/4 in Overall Length, 13 1/2 in Overall Width, 2 1/4 in Overall Height, 14 ga Gauge, Steel, Enamel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.