Shop All Emergency Lighting Accessories
Lithonia Lighting
Wire Guard, 13-1/2 x 15 x 6 In.
Mfr # ELA WG1
Zoro # G1758172
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height- Emergency Lighting and Exit Signs 13 1/2 in
- Width - Emergency Lighting and Exit Signs 15 in
- Depth - Emergency Lighting and Exit Signs 6 in
- For Use With Mfr. No. LQM -Back Mount, LE Back Mount,ELM/ELM2, EXR/G Back Mount
- Width 15"
Product Information
- Brand Lithonia Lighting
- MFR # ELA WG1
- Zoro # G1758172
- UPC # 745976304652
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Height- Emergency Lighting and Exit Signs | 13 1/2 in |
Width - Emergency Lighting and Exit Signs | 15 in |
Depth - Emergency Lighting and Exit Signs | 6 in |
Width | 15" |
Height | 13-1/2" |
Depth | 6" |
Overall Width | 15 1/4 in |
Overall Depth | 6 in |
Overall Height | 13 3/4 in |
Details
Item - Emergency Lighting and Exit Signs | Wire Guard |
For Use With | Mfr. No. LQM -Back Mount, LE Back Mount,ELM/ELM2, EXR/G Back Mount |
Item | Wire Guard |
Material | Steel |
Color | White |
Finish | Corrosion-Resisted Polyester |
Compatible Mfr. Model Number | D-Series Back, ELA Q LED, ELM/ELM2, ELM2 LED, ELM2L/ELM2LF/ELM4L/ELM6L, ELM6 LED, EU2 LED, EU2C Back Mount, EU2L Back Mount, EX LED (R/G) Back Mount, EXRM Back Mount, LE Back Mount, LE NY Back Mount, LQC Back Mount, LQM Back Mount, LX NY Back Mount, LXC Back Mount, TLE Back Mount, WLTE Back Mount, WLTU MR |
Compatible with Product Type | Emergency Lights |
Description
Wire Guard, Color White, Material Steel, Finish Corrosion-Resisted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- ILC Replacement For ROBERTSON RSW234T12120 (RSW234T12120)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Bk (SRP25DBK)
- CHLORIDE Wire Guard, Steel (WG4)
- Lithonia Lighting Emergency Lighting Accessories