Shop All Exit Signs with Lights
Lithonia Lighting
Wet Protection Vandal Shield, WPVS LRG W
Mfr # WPVS LRG W
Zoro # G102607340
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 in
- Overall Height 9 1/4 in
- Material Polycarbonate
- Overall Width 6 in
- Compatible Mfr. Model Number ELM2L, ELM2LF, ELM4L, ELM6L QUANTUM(R), ELMRE
Product Information
- Brand Lithonia Lighting
- MFR # WPVS LRG W
- Zoro # G102607340
- UPC # 191723094350
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Overall Depth | 6 in |
Overall Height | 9 1/4 in |
Overall Width | 6 in |
Details
Item | Wet Protection Vandal Shield |
Material | Polycarbonate |
Compatible Mfr. Model Number | ELM2L, ELM2LF, ELM4L, ELM6L QUANTUM(R), ELMRE |
Description
Wet Protection Vandal Shield, Material Polycarbonate, Compatible Mfr. Model Number ELM2L, ELM2LF, ELM4L, ELM6L QUANTUM(R), ELMRE, Overall Depth 6 in, Overall Height 9 1/4 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- GUARDIAN PURE SAFETY GROUP FME TARPS 5Ft X 5Ft (TRP55OR)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W (LQC 1 G)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- LITHONIA LIGHTING Contractor Select Switch Hardwired LED White Exit Sign (269XX0)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- COMPASS LED Lighted Exit Sign, Blk, Plastic, 7-1/5 (CARGB)
- Lithonia Lighting Exit Signs with Lights