Shop All Wet Location Lights
This Product is Discontinued
Lithonia Lighting
Wet Location Fixture, T8, 58W, 120-277V (Discontinued)
Mfr # FEM4 2 32 X32 IMACL MVOLT GEB10IS
Zoro # G4472413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Lamp Quantity 2
- Lamp Type T8
- Ballast Type Electronic Instant Start
- Ambient Temp. Range -20 Degrees to 104 Degrees F
Product Information
- Brand Lithonia Lighting
- MFR # FEM4 2 32 X32 IMACL MVOLT GEB10IS
- Zoro # G4472413
- UPC # 745975444038
- Country of Origin United States
- Category Wet Location Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 7 in |
Nominal Height | 4 3/4 in |
Overall Width | 7 in |
Overall Height | 4 3/4 in |
Overall Length | 52 in |
Description
4 ft, Lens Shape Tube-Style, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, FEM4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.