Shop All Outdoor Wall Lights
Lithonia Lighting
Wall Pack, LED, 13850 lm, 108 W, 5000 K
Mfr # TWX3 LED ALO 50K MVOLT DDBTXD
Zoro # G101113682
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 100 to 400W MH
- Voltage 120 to 277 V AC
- Width 18 in
- Height 14 in
- Light Technology LED
Product Information
- Brand Lithonia Lighting
- MFR # TWX3 LED ALO 50K MVOLT DDBTXD
- Zoro # G101113682
- UPC # 194994620549
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 18 in |
Height | 14 in |
Recommended Mounting Height | 4 ft |
Depth | 5 in |
Description
Wall Pack, Lumens 13,850 lm, Fixture Wattage 108 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 14 in, Width 18 in, Depth 5 in, Includes Lamp Yes, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating 65, Lumens per Watt 13,850 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- COLUMBIA LIGHTING Light, 2x2LED, Switchable CCT/Lumen Output (93133182)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95127)
- SATCO 40W 8 ft. T8 LED 65K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29942)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Lithonia TWX2 LED Wall Pack, Adjustable Light Output (ALO), 5000K, 120-277, Dark Bronze Finish (TWX2 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- Lithonia Lighting Outdoor Wall Lights