Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
Wall Pack, 250W, 120-277V (Discontinued)
Mfr # TWH 250S TB LPI
Zoro # G0581716
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Lamp
- Voltage 120 to 277V AC
- Width 16 1/4 in
- Height 15 3/4 in
- Length 8 in
Product Information
- Brand Lithonia Lighting
- MFR # TWH 250S TB LPI
- Zoro # G0581716
- UPC # 00784231067420
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 16 1/4 in |
Height | 15 3/4 in |
Length | 8 in |
Fixture Width | 16 1/4 in |
Fixture Length | 8 in |
Fixture Height | 15 3/4 in |
Description
Wall Pack, Lumens 27,500 lm, Fixture Wattage 250W, Voltage 120 to 277V AC, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Color Temperature 4000 K, Height 15 3/4 in, Width 16 1/4 in, Suggested Lamp Item No. 3APT5, Lamp Watts 250, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 110.0, Socket Type Mogul, Standards UL Listed for Wet Locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.