Shop All Wall Bracket Fixtures
Lithonia Lighting
Wall Bracket Fixture
Mfr # WC 2 32 120 GEB10IS CO S1
Zoro # G1313645
original price:
$120.89
15% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Type Matte White Opal Diffuser
- Metal Gauge 22
- Mounting Wall or Ceiling
- IP Rating Not Rated
- Lighting Certification Unrated
Product Information
- Brand Lithonia Lighting
- MFR # WC 2 32 120 GEB10IS CO S1
- Zoro # G1313645
- UPC # 784231002193
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Width | 4 5/8 in |
Nominal Height | 4 1/2 in |
Nominal Length | 4 ft |
Overall Width | 4 5/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Straight Square, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- PROGRESS LIGHTING Stem Extension Kit, 2-12" and 2-15" stems, Brushed Nickel (P8601-09)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- Lithonia Lighting Wall Bracket Fixtures