Shop All Wall Bracket Fixtures
Lithonia Lighting
Wall Bracket Fixture
Mfr # WC 2 25 120 GEB10IS CO S1
Zoro # G0773665
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
- Metal Gauge 22
- Housing Finish Gloss White Enamel
- Max. Fixture Wattage 50 W
- Fixture Wattage 53
Product Information
- Brand Lithonia Lighting
- MFR # WC 2 25 120 GEB10IS CO S1
- Zoro # G0773665
- UPC # 745972742205
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Width | 4 5/8 in |
Nominal Length | 3 ft |
Nominal Height | 4 1/2 in |
Overall Width | 4 5/8 in |
Overall Length | 36 in |
Description
3 ft, Lens Shape Straight Square, Max. Fixture Wattage 50 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld4Xjb Led (SLD405827WHJB)
- NICOR LIGHTING Nicor Lighting SK24 2 x 4 ft. Surface Mount Frame Kit for LED Troffer; White (SK24)
- STREAMLIGHT Key-Mate w/White LED w/batteries (SR72101)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- MUTUAL INDUSTRIES Mutual Industries, 7100-0-22 Wall Ties, 2, 2.5 Inch Height, 7 Inch Width (7100-0-22)
- PROGRESS LIGHTING Stem Extension Kit, 2-12" and 2-15" stems, Brushed Nickel (P8601-09)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- EATON B-LINE Adjustable Box Hanger, F/Light Fixture (BA50A)
- Lithonia Lighting Wall Bracket Fixtures