Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 80W, 10155 lm
Mfr # FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI
Zoro # G7677288
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 80
- Fixture Wattage 80
- Voltage 120/277V
- Housing Material Fiberglass
Product Information
- Brand Lithonia Lighting
- MFR # FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI
- Zoro # G7677288
- UPC # 194994115823
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Nominal Width | 6 51/64 in |
Width | 6-3/4" |
Height | 4-3/8" |
Nominal Height | 4 13/32 in |
Nominal Length | 4 ft |
Length | 51-3/4" |
Overall Height | 4 3/8 in |
Overall Width | 8 3/4 in |
Overall Length | 51 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 9,248 lm, 149 lm/W, Max. Fixture Wattage 62 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- HALO Reflector, 999 4" (999SN)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6151 lm (FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9165 lm (FEML488000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- ILC Replacement For EIKO VTS2PS30840UD (VTS2/PS30/840/UD)
- Lithonia Lighting Vapor Tight Fixtures