Shop All Vapor Tight Fixtures
Lithonia Lighting
Vapor Tight Fixture, LED, 23W, 3086 lm
Mfr # FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI
Zoro # G7677236
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 23
- Fixture Wattage 23
- Voltage 120/277V
- Housing Material Fiberglass
Product Information
- Brand Lithonia Lighting
- MFR # FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI
- Zoro # G7677236
- UPC # 194994133322
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Nominal Length | 4 ft |
Nominal Width | 6 51/64 in |
Nominal Height | 4 13/32 in |
Length | 51-3/4" |
Height | 4-3/8" |
Width | 6-3/4" |
Overall Length | 51 3/4 in |
Overall Height | 4 3/8 in |
Overall Width | 8 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 2,876 lm, 159 lm/W, Max. Fixture Wattage 18 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, FEM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Wp 38W Par38 Fld Bulb (63201)
- DORCY Ultra HD Series Foldable Worklight/Flashlight (41-4350)
- DABMAR LIGHTING Spotlight, DPR20, Aluminum, Hood, BZ (DPR20-HOOD-BZ)
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W (VAP 4000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- Lithonia Lighting Vapor Tight Fixtures