Shop All Emergency Lighting Accessories
This Product is Discontinued
Lithonia Lighting
Vandal Guard, 10 x 22 x 9-3/4 In. (Discontinued)
Mfr # ELA VS2
Zoro # G1943611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height- Emergency Lighting and Exit Signs 10 in
- Width - Emergency Lighting and Exit Signs 22 in
- Depth - Emergency Lighting and Exit Signs 9 3/4 in
- For Use With Mfr. No. ELM618, ELM627, ELM654, ELM1254 and ELM1272
- Width 22"
Product Information
- Brand Lithonia Lighting
- MFR # ELA VS2
- Zoro # G1943611
- UPC # 784231007686
- Country of Origin United States
- Category Emergency Lighting Accessories
Dimensions
Height- Emergency Lighting and Exit Signs | 10 in |
Width - Emergency Lighting and Exit Signs | 22 in |
Depth - Emergency Lighting and Exit Signs | 9 3/4 in |
Width | 22" |
Height | 10" |
Depth | 9-3/4" |
Overall Height | 10 in |
Overall Width | 22 in |
Overall Depth | 9 3/4 in |
Details
Item - Emergency Lighting and Exit Signs | Vandal Guard Shield |
For Use With | Mfr. No. ELM618, ELM627, ELM654, ELM1254 and ELM1272 |
Material | Polycarbonate |
Item | Vandal Guard Shield |
Includes | Hardware Not Included, Twelve 3/16 in Diameter Pre-Drilled Mounting Holes |
Compatible Mfr. Model Number | ELM1254, ELM1272, ELM618, ELM627, ELM654 |
Compatible with Product Type | Emergency Lights |
Mounting Hardware Included | No |
Description
Vandal Guard Shield, Material Polycarbonate, Mounting Hardware Included No, Compatible Grainger Part Number 2XLF3, 4LB89, 4LB90, 4LB91, 4LB92, Compatible Mfr. Model Number ELM1254, ELM1272, ELM618, ELM627, ELM654, Compatible with Product Type Emergency Lights, Overall Depth 9 3/4 in, Overall Height 10 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.