Shop All Under Cabinet Lighting
This Product is Discontinued
Lithonia Lighting
Undercabinet Fixture, T5, 8W, 120V (Discontinued)
Mfr # UC 24E 120 SWR M6
Zoro # G1324757
This Product is Discontinued
Key Features
- Fixture Type - Under Cabinet Lights Linear Light
- Nominal Length 24 1/2 in
- Lighting Technology Fluorescent
- Max. Fixture Wattage 16.0 W
- Dimmable No
Product Information
- Brand Lithonia Lighting
- MFR # UC 24E 120 SWR M6
- Zoro # G1324757
- UPC # 784231123331
- Country of Origin Unknown
- Category Under Cabinet Lighting
Dimensions
Nominal Length | 24 1/2 in |
Height | 1-1/8" |
Cord Length - Fixtures | Cordless |
Length | 24-1/2" |
Nominal Height | 1 1/8 in |
Nominal Width | 5 in |
Width | 5" |
Cord Length | Cordless |
Overall Height | 1 1/8 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr Limited Warranty |
Overall Length | 24 1/2 in |
Description
Traditional Under Cabinet Light, Linear Light, Nominal Length 24 1/2 in, Lighting Technology Fluorescent, Number of Pucks Not a Puck Light, Max. Fixture Wattage 16.0 W, Lamp Watts - Fixtures 8.0 W, Fixture Voltage 120, Linkable Up To 540W, No Lamp Included, 2, Dimmable No, Cord Length - Fixtures Cordless, 20 Gauge Steel Housing Material, White Housing Finish, Connection - Fixtures Hardwired, On/Off Switch Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.