Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Shoplight, F40T12, 40W, 120V (Discontinued)
Mfr # 1233 SHOPLIGHT 240/34/25W ASSEM
Zoro # G1912513
This Product is Discontinued
Key Features
- Light Distribution General
- Max. Fixture Wattage 68 W
- Metal Gauge 22
- Ballast Quantity 1
- Fixture Series 1233
Product Information
- Brand Lithonia Lighting
- MFR # 1233 SHOPLIGHT 240/34/25W ASSEM
- Zoro # G1912513
- UPC # 745974766056
- Country of Origin Unknown
- Category Recessed Troffer Lights
Dimensions
Length | 48" |
Fixture Length | 48 in |
Width | 4-3/4" |
Fixture Height | 3 in |
Manufacturers Warranty Length | 2 yr |
Height | 3" |
Fixture Width | 4 3/4 in |
Channel Width | 5 1/2 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 4 3/4 in |
Cord Length | 5 ft |
Overall Length | 48 in |
Overall Height | 3 in |
Description
Shoplight, Lamp Quantity 2, Lamp Type F40T12, Lamp Watts 40W, Fixture Wattage 68W, Voltage 120VAC, Ballast Type Magnetic, Ambient Temp. Range 50 Degrees to 104 Degrees F, Length 48 In., Width 4-3/4 In., Height 3 In., Lamp Not Included, Suggested Lamp Item No. 24W596, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Suspended, Ballast Quantity 1, Channel Connector Preassembled, Metal Gauge 22, Standards cUL Listed, Series 1233, Includes Cord and Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.