Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Shoplight, F32T8, 28W, 120V (Discontinued)
Mfr # 1245 SHOPLIGHT
Zoro # G2765515
This Product is Discontinued
Key Features
- Number of Light Bars 2
- Voltage 120V
- Standards Canadian Safety Standard, CUL Listed to US
- Length 48"
- Description/Special Features Electronic Ballast, Cord and Chain
Product Information
- Brand Lithonia Lighting
- MFR # 1245 SHOPLIGHT
- Zoro # G2765515
- UPC # 784231185902
- Country of Origin Unknown
- Category Recessed Troffer Lights
Dimensions
Length | 48" |
Fixture Length | 48 in |
Fixture Height | 2 3/8 in |
Width | 6-1/2" |
Fixture Width | 6 1/2 in |
Channel Width | 6 1/2 in |
Manufacturers Warranty Length | 2 yr |
Height | 2-3/8" |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 2 3/8 in |
Cord Length | 5 ft |
Overall Width | 6 1/2 in |
Overall Length | 48 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 28W, Fixture Wattage 56W, Voltage 120VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 6-1/2 In., Height 2-3/8 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Suspended, Ballast Quantity 1, Channel Connector Preassembled, Metal Gauge 22, Standards cUL Listed, Series 1245, Includes Cord and Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.