Shop All Area Lights
This Product is Discontinued
Lithonia Lighting
Security/Area Lighting, 100w (Discontinued)
Mfr # 11 10S RN 120 R5 BA
Zoro # G1763404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Max. Fixture Wattage 100.0
- Lighting Technology High Pressure Sodium
- Bulb Technology High Pressure Sodium
- Fixture Voltage 120
Product Information
- Brand Lithonia Lighting
- MFR # 11 10S RN 120 R5 BA
- Zoro # G1763404
- UPC # 00784231172896
- Country of Origin Mexico
- Category Area Lights
Dimensions
Fixture Length | 15 1/2 in |
Width | 12 in |
Height | 12 in |
Length | 15 1/2 in |
Fixture Width | 12 in |
Fixture Height | 12 in |
Description
Fixed Beam Angle Light, Number of Lightheads 1, Fixture Wattage 100 W, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Light Technology High Pressure Sodium, Voltage 120V AC, Height 12 in, Width 12 in, Suggested Lamp Item No. 2YGF4, Lamp Watts 100 W, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.