Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Security Floodlight, 2159 lm, 120V, 7" L (Discontinued)
Mfr # OLF 2RH 40K 120 PE BZ M4
Zoro # G4432911
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Lumens 2160 lm
- Solar Powered No
- Fixture Temp. Range -40 Degrees to 40 Degrees C
Product Information
- Brand Lithonia Lighting
- MFR # OLF 2RH 40K 120 PE BZ M4
- Zoro # G4432911
- UPC # 00820476314650
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Width | 6 1/4 in |
Width | 6-1/4" |
Fixture Height | 4 1/2 in |
Length | 7" |
Fixture Length | 7 in |
Height | 4-1/2" |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Lumens 2160 lm, Fixture Wattage 25W, Light Distribution Shape NEMA 5x5, LED Replacement For 90W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000 K, Color Rendering Index 70, Voltage 120V AC, Height 4 1/2 in, Width 6 1/4 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 85.2, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.